Menu Search
Semiconductor Fuses Fuse Block Semiconductor
MERSEN #70316

Fuse Block Semiconductor

SKU # 78200175428
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Fuse Block
Fuse Type: Semiconductor
Voltage: 750V AC
Amps: 30A
Poles: 1P
Connector: Screw
Fuse Clip: Reinforced Spring Clip
Base: Thermoplastic

Semi-Conductor Fuses: Block Type - Fuse Block; Fuse Type - Semiconductor; Voltage - 750VAC; Amps - 30A; Poles - 1P; Connector - Screw; Fuse Clip - Reinforced Spring Clip; Base - Thermoplastic; Additional Information - Application: 0.55" X 2" Fuses, Models A70QS, A70P, URD

Additional Info: Application: 0.55" X 2" Fuses, Models A70QS, A70P, URD