Menu Search
MERSEN #P243C

Amp-TrapĀ® Block, Fuse, A70P/A70Q, 100A

SKU # 78200197417 Manufacturer Series: Form 101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Fuse Block
Fuse Type: A70P,A70Q
Voltage: 1000V AC
Amps: 100A
Poles: 1P
Connector: Stud
Fuse Clip: Bolt-in Fuse Stud
Base: Phenolic

Semi-Conductor Fuses: Block Type - Fuse Block; Fuse Type - A70P,A70Q; Voltage - 1000VAC; Amps - 100A; Poles - 1P; Connector - Stud; Fuse Clip - Bolt-in Fuse Stud; Base - Phenolic; Manufacturer Series - Amp-Trap Form 101