Menu Search
Search
EATON BUSSMANN SERIES #BH-3144

Modular Fuse Block High-speed Semiconductor and bolt-in fuses

SKU # 05171235053 Manufacturer Series: BH Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Modular Fuse Block
Fuse Type: High-speed Semiconductor and bolt-in fuses
Voltage: 0-1250V AC
Amps: 0 to 700A
Poles: 1P
Connector: 2 Hole for #14 - 500 MCM copper wire (for use with base 3)
Fuse Clip: 7/16 - 14 (for use with base 3)
Base: Thermoplastic

Additional Info: UL Recognition and CSA Certification