Menu Search

EATON BUSSMANN SERIES #BH-2033

Modular Fuse Block High-speed Semiconductor and bolt-in fuses

SKU: 05171220567
Manufacturer Series: BH Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Modular Fuse Block
Fuse Type: High-speed Semiconductor and bolt-in fuses
Voltage: 0-5000V AC
Amps: 0 to 600A
Poles: 1P
Connector: 2 Hole for #6 - 250 MCM copper wire (for use with base 1, 2, 3)
Fuse Clip: 3/8 - 16 (for use with bases 0, 1, 2, 3)
Base: Thermoplastic
Description
Semi-Conductor Fuses: Block Type - Modular Fuse Block; Fuse Type - High-speed Semiconductor and bolt-in fuses; Voltage - 0 to 5000VAC; Amps - 0 to 600A; Poles - 1P; Connector - 2 Hole for #6 - 250 MCM copper wire (for use with base 1, 2, 3); Fuse Clip - 3/8 - 16 (for use with bases 0, 1, 2, 3); Base - Thermoplastic; Additional Information - No agency approval; Manufacturer Series - BH Series
Additional Info: No agency approval