Menu Search
Self-Retracting Lanyards Self-Retracting Lifeline Galvanized or Stainless Steel Wire Rope, Polyester Webbing 20.0 ft

HONEYWELL #MP20P-Z7/20FT

Self-Retracting Lifeline Galvanized or Stainless Steel Wire Rope, Polyester Webbing 20.0 ft

SKU #61223015529
Manufacturer Series: Falcon MP20P
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Self-Retracting Lifeline
Material: Galvanized or Stainless Steel Wire Rope, Polyester Webbing
Length: 20 ft.
Hook Type: Stainless Steel Swivel, Carabiner and Locking Snap Hook
Listing: OSHA, ANSI Z359, CSA

Self-Retracting Lanyards: Type - Self-Retracting Lifeline; Material - Galvanized or Stainless Steel Wire Rope, Polyester Webbing; Length - 20.0 ft; Hook Type - Stainless Steel Swivel, Carabiner and Locking Snap Hook ; Listing - OSHA, ANSI Z359, CSA; Additional Information - Tensile Strength: 3000 lb, Maximum Working Capacity: 400 lbs, Maximum Arresting Force: Less than 1800 lbs./f; Manufacturer Series - Falcon MP20P

Additional Info: Tensile Strength: 3000 lb, Maximum Working Capacity: 400 lbs, Maximum Arresting Force: Less than 1800 lbs./f