Self-Retracting Lifeline 3/16 in. Galvanized Wire Rope 50.0 ft

SKU: 61223006643
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Self-Retracting Lifeline
Material: 3/16 in. Galvanized Wire Rope
Length: 50 ft.
Hook Type: Steel Twist-Lock Carabiner and Tagline
Listing: OSHA, ANSI, CSA Z259.2.2 Type 2, CE
Manufacturer Series: MightyLite
Self-Retracting Lanyards: Type - Self-Retracting Lifeline; Material - 3/16 in. Galvanized Wire Rope; Length - 50.0 ft; Hook Type - Steel Twist-Lock Carabiner and Tagline; Listing - OSHA, ANSI, CSA Z259.2.2 Type 2, CE; Additional Information - Maximum Working Capacity: 400 lbs; Manufacturer Series - MightyLite
Additional Info: Maximum Working Capacity: 400 lbs