Menu Search

HONEYWELL #MFLT-3/7.5FT

Fall Limiter Polymer Webbing 7.5 ft

SKU: 61223018089
Manufacturer Series: Turbo T-Bak MFLT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fall Limiter
Material: Polymer Webbing
Length: 7.5 ft.
Hook Type: 5K Snap Hook and Aluminum Twist Lock Carabiner
Listing: OSHA, ANSI Z359.1, CSA, CE
Description
Self-Retracting Lanyards: Type - Fall Limiter; Material - Polymer Webbing; Length - 7.5 ft; Hook Type - 5K Snap Hook and Aluminum Twist Lock Carabiner; Listing - OSHA, ANSI Z359.1, CSA, CE; Additional Information - Color: Gray, Tensile Strength: 5000 lb, Maximum Working Capacity: 400 lbs, Maximum Arresting Force: Lessthan 1800 lb./f ; Manufacturer Series - Turbo T-Bak MFLT
Additional Info: Color: Gray, Tensile Strength: 5000 lb, Maximum Working Capacity: 400 lbs, Maximum Arresting Force: Lessthan 1800 lb./f