HONEYWELL #MFLTC-1/7.5FT

Fall Limiter Polyester Webbing 7.5 ft

SKU: 61223020990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fall Limiter
Material: Polyester Webbing
Length: 7.5 ft.
Hook Type: (2) 5K Snap Hook and Aluminum Carabiner
Listing: OSHA, ANSI Z359.14-2012 Class A and B, A10.32-2012, Z359.12-2009, CSA Z259.2.2, Z259.12-11
Manufacturer Series: Twin Turbo MFLTC
Description
Self-Retracting Lanyards: Type - Fall Limiter; Material - Polyester Webbing; Length - 7.5 ft; Hook Type - (2) 5K Snap Hook and Aluminum Carabiner; Listing - OSHA, ANSI Z359.14-2012 Class A and B, A10.32-2012, Z359.12-2009, CSA Z259.2.2, Z259.12-11; Additional Information - Color: Red, Tensile Strength: 3000 lb, Maximum Working Capacity: 400 lbs; Manufacturer Series - Twin Turbo MFLTC
Additional Info: Color: Red, Tensile Strength: 3000 lb, Maximum Working Capacity: 400 lbs