Menu Search
Self-Retracting Lanyards Self Retracting Lifeline, Galvanized Steel Wire Rope, 8 ft, Snap Hook

DBI/SALA #3500231

Nano-Lok Self Retracting Lifeline, Galvanized Steel Wire Rope, 8 ft, Snap Hook

SKU #64825016853
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Self Retracting Lifeline
Material: Galvanized Steel Wire Rope
Length: 8 ft.
Hook Type: Snap Hook
Listing: OSHA, ANSI Z359.14 Class B, LE Compliant and ANSI A10.32

DBI/SALA 3500231 SRL NANO EDGE 8FTT