Self Retracting Lifeline Urethane Thermoplastic 50 ft

SKU: 84077900218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Self Retracting Lifeline
Material: Urethane Thermoplastic
Length: 50 ft.
Hook Type: Swivel Snap Hook
Listing: ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Manufacturer Series: Ultra-Lok
Self-Retracting Lanyards: Type - Self Retracting Lifeline; Material - Urethane Thermoplastic; Length - 50 ft; Hook Type - Swivel Snap Hook; Listing - ANSI Z359.14, OSHA 1910.66, OSHA 1926.502; Manufacturer Series - Ultra-Lok