Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CAPITAL SAFETY #7605060

DBI-Sala Horizontal Lifeline System Galvanized Steel Wire Rope 60' - 30447

SKU # 84077900237
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Lifeline System
Material: Galvanized Steel Wire Rope
Length: 60 ft.
Hook Type: Carabiner
Listing: Meets applicable OSHA and ANSI standards

This horizontal lifeline system's innovative retractable design allows users to quickly and efficiently set-up any length of system (up to 60') in only seconds and dismantle it just as quickly. After installation workers are able to attach to the cable lifeline with their fall arrest system and begin work fully protected. This unit will provide complete horizontal mobility and hands-free fall protection for two users per span up to six users per system. A built-in pre-tension indicator ensures the lifeline is correctly tensioned minimizing dangerous fall clearances. The impact indicator produces visual proof of a fall arrest. The entire system weighs only 25 lbs. and is retracted into an easy-to-carry case.