Menu Search

CAPITAL SAFETY #3101384

Nano-Lok

SKU: 84077901398
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tie Back Self-Retracting Lifeline
Material: Nylon Webbing
Length: 9 ft.
Hook Type: Body: Quick-Connector, Base: Snap Hook
Listing: Meets applicable OSHA and ANSI standards
Weight: 420 lb.
Description
DBI/Sala Nano-Lok Tie-Back Self-Retracting Lifeline offers unrivaled jobsite flexibility. Quick-Connector attaches directly to back of most harnesses - no separate carabiner required. The 6' lifeline provides continuous fall protection without restrictions - it keep the lifeline out of worker's way, reducing dragging, snagging and trip falls. The 3' tie-back leg provides options where traditional anchor connectors are not feasible. The hook has a 3/4"" gate opening and is designed for tie-back and direct-to-anchor connections. The all-in-one, self-retracting lifeline/anchorage connector design reduces the amount of equipment required on the jobsite.