Menu Search
Selector Switches Selector Switch Control Station, NEMA 7, 9, 1 Circuit
SIEMENS #51C159H

Selector Switch Control Station, NEMA 7, 9, 1 Circuit

SKU # 78308709167 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Station Type: Explosion-Proof Selector Switch
NEMA: 7, 9
Circuits: 1
Positions: 2
Contact Mode: Maintained
Operator: Lever, Front Operated
Hubs: 3/4-14 NPSM
Material: Copper Free Aluminum Alloy