Menu Search
Selector Switches Explosion-Proof Selector Switch 3 Position Lever, Front Operated
EATON CROUSE-HINDS SERIES #EFS21273

Explosion-Proof Selector Switch 3 Position Lever, Front Operated

SKU # 78227428830 Manufacturer Series: EFS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Station Type: Explosion-Proof Selector Switch
NEMA: 3, 7CD, 9EFG
Circuits: 2
Positions: 3
Contact Mode: Maintained
Operator: Lever, Front Operated
Box: 1-Gang
Hubs: (1) 3/4"
Material: Feraloy Iron Alloy

Selector Switches: Station Type - Explosion-Proof Selector Switch; NEMA - 3, 7CD, 9EFG; Circuits - 2; Positions - 3; Contact Mode - Maintained; Operator - Lever, Front Operated; Box - 1-Gang; Hubs - (1) 3/4"; Material - Feraloy Iron Alloy; Manufacturer Series - EFS