Menu Search
Selector Switches Explosion-Proof Selector Switch 3 Position Lever, Front Operated
EATON CROUSE-HINDS SERIES #EDSC11273

Explosion-Proof Selector Switch 3 Position Lever, Front Operated

SKU # 78227476633 Manufacturer Series: EDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Station Type: Explosion-Proof Selector Switch
NEMA: 3, 7CD, 9EFG
Circuits: 2
Positions: 3
Contact Mode: Maintained
Operator: Lever, Front Operated
Box: 1-Gang
Hubs: (2) 1/2" Feed-Thru
Material: Feraloy Iron Alloy