You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SQUARE D COMPANY #9001KS63B

Switch, Selector; 30mm; Operating Cap: Knob

SKU # 78590132240 Manufacturer Series: 9001K
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30mm
NEMA: 4,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal, Chrome
Positions: 3
Throw: Left-Center-Right, 70-deg
Contact Mode: Momentary/Maintained/Maintained
Contact Rating: 600V
Cam Code: C
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 6, 12, 13

Additional Info: Mounting: Panel