Menu Search
Selector Switches, Non-Illuminated Switch, Selector; 30mm; Black; 3 Position; 2-NO 2-NC

SQUARE D COMPANY #9001KS49BH2

Switch, Selector; 30mm; Black; 3 Position; 2-NO 2-NC

SKU #78590103517
Manufacturer Series: 9001K
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Selector Switch
Size: 30mm
NEMA: 1, 2, 3, 3R, 4, 6, 12, 13
Operating Cap: Knob
Color: Black
Bezel/Housing: Round Chromium Plated Metal
Positions: 3
Throw: Left-Center-Right, 70-deg
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: J
Terminals: Screw Clamp Terminals

SQD 9001KS49BH2 SELECTOR SWITCH