Menu Search
SIEMENS #52SB2CDBA2

Switch, Selector; White-Insert; 30mm; 3 Position; 2-NO 2-NC

SKU # 78308715668 Manufacturer Series: 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: White-Insert
Bezel/​Housing: Round Metal, Chrome
Positions: 3
Throw: Left-Right
Contact Mode: Spring Return From Left and Right
Contacts: 2-NO 2-NC
Cam Code: C
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13