Menu Search
SIEMENS #52SA2AABJ1

Switch, Selector; White-Insert; 30mm; 2 Position; 1-NC

SKU # 78308715642 Manufacturer Series: 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contacts: 1-NC
Type: Selector Switch
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: White-Insert
Bezel/​Housing: Round Metal, Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13