Menu Search
SIEMENS #US2:51SA6EK

Switch, Selector; Keyed; 3 Position; Touchsafe Screw Terminals

SKU # 88762126725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Keyed Selector Switch
NEMA: 7, 9, CL-1 C, D, CL-2 E, F, G, CL-3
Operating Cap: Key, Remove-Left/Center
Bezel/​Housing: Round Metal
Positions: 3
Contact Mode: Maintained
Cam Code: E
Terminals: Touchsafe Screw

SIE US2:51SA6EK KYD SEL SWMNTDECAM3