Menu Search
Selector Switches, Non-Illuminated Switch, Selector; Keyed; 3 Position; Touchsafe Screw Terminals

SIEMENS #US2:51SA6CT

Switch, Selector; Keyed; 3 Position; Touchsafe Screw Terminals

SKU #88762126821
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Keyed Selector Switch
NEMA: 7, 9, CL-1 C, D, CL-2 E, F, G, CL-3
Operating Cap: Key, Remove-Center
Bezel/Housing: Round Metal
Positions: 3
Contact Mode: Spring Return From Left
Cam Code: C
Terminals: Touchsafe Screw

SIE US2:51SA6CT KYD SEL SWRET FROM