Menu Search
Selector Switches, Non-Illuminated Switch, Selector; Keyed; 1-NC Left, 1-NC Right, 1-NO Left
SIEMENS #52SC6HEJ0J1K0

Switch, Selector; Keyed; 1-NC Left, 1-NC Right, 1-NO Left

SKU # 66264385493
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Illuminated Keyed Selector Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Key, Remove-All Positions
Color: Silver
Bezel/​Housing: Round Chrome Metal
Positions: 4
Throw: Left-Left Center-Right Center-Right
Contact Mode: Maintained
Contacts: 1-NC Left, 1-NC Right, 1-NO Left
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: H
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1