Menu Search
Selector Switches, Non-Illuminated Switch, Selector; Black; 22mm; 3 Position; 1-NO 1-NC

SIEMENS #3SB3210-2EA11

Switch, Selector; Black; 22mm; 3 Position; 1-NO 1-NC

SKU #75455443128
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch
Size: 22mm
Operating Cap: Lever
Color: Black
Bezel/Housing: Round Plastic
Positions: 3
Throw: Left-Center-Right, 50-deg
Contact Mode: Spring Return From Left and Right
Contacts: 1-NO 1-NC
Terminals: Standard Screw
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 70 deg C