You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #52SA2HABJ2K1

Switch, Selector; 4 Position; 1-NO 1-NC Left, 1-NC Right

SKU # 75455482376 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: White
Bezel/​Housing: Chrome Metal
Positions: 4
Throw: Left-Left Center-Right Center
Contact Mode: Maintained
Contacts: 1-NO 1-NC Left, 1-NC Right
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: H
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1