Menu Search
SIEMENS #52SW2CDBA1M48

Switch, Selector; 3 Position; 1-NO 1-NC

SKU # 75455482434 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: White
Bezel/​Housing: Epoxy Coated Metal
Positions: 3
Throw: Left-Center-Right, 90 deg
Contact Mode: Spring Return From Left and Right
Contacts: 1-NO 1-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: C
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1