You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #52SA2GABA0

Switch, Selector; 3 Position; 1-NO 1-NC

SKU # 88762183083 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: White
Bezel/​Housing: Chrome Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: G
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1