Menu Search
SIEMENS #52SA2GDBJ2K1

Switch, Selector; 3 Position; 1-NO 1-NC Left, 1-NC Right

SKU # 78308715657 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: White
Bezel/​Housing: Chrome Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Spring Return From Left and Right
Contacts: 1-NO 1-NC Left, 1-NC Right
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: G
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1