Menu Search
Selector Switches, Non-Illuminated Switch, Selector; 22mm; Operating Cap: Knob
SIEMENS #3SB3500-2SA11

Switch, Selector; 22mm; Operating Cap: Knob

SKU # 75455459616 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch
Size: 22mm
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal
Positions: 3
Contact Mode: Maintained
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)