Menu Search
Selector Switches, Non-Illuminated Switch, Selector; 2 Position; 1-NO

SIEMENS #52SA2AABK1M48

Switch, Selector; 2 Position; 1-NO

SKU #78308780310
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Selector Switch, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: White
Bezel/Housing: Chrome Metal
Positions: 2
Throw: Left-Right, 90 deg
Contact Mode: Maintained
Contacts: 1-NO
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: A
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1