Menu Search
Search
SIEMENS #3SB2210-2DE01

Switch, Selector; 1-NO 1-NO; Operating Cap: Lever; Green

SKU # 75455486589 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 16mm
Operating Cap: Lever
Color: Green
Bezel/​Housing: Plastic
Positions: 3
Throw: Left-Center-Right, 62-deg
Contact Mode: Maintained
Contacts: 1-NO 1-NO
Contact Rating: 4A/230V AC
Terminals: Tab
Enclosure Rating: IEC IP65

Additional Info: Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)