Menu Search
Selector Switches, Non-Illuminated Switch, Selector; 1-NO 1-NC; Operating Cap: Lever; White

SIEMENS #3SB2210-2EG01

Switch, Selector; 1-NO 1-NC; Operating Cap: Lever; White

SKU #75455486594
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch
Size: 16mm
Operating Cap: Lever
Color: White
Bezel/Housing: Plastic
Positions: 3
Throw: Left-Center-Right, 50-deg
Contact Mode: Spring Return From Right and Left
Contacts: 1-NO 1-NC
Contact Rating: 4A/230V AC
Terminals: Tab
Enclosure Rating: IEC IP65

Additional Info: Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)