Menu Search
SIEMENS #3SB3202-4AD11

Switch, KeyLock; 22mm; Black; 2 Position; 1-NO

SKU # 75455437832 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KeyLock Switch
Size: 22mm
Operating Cap: Key, Remove-Right/Center
Color: Black
Bezel/​Housing: Round Plastic
Positions: 2
Throw: Center-Right, 50-deg
Contact Mode: Maintained
Contacts: 1-NO
Contact Rating: 10A/400V AC
Terminals: Standard Screw
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 70 deg C