SIEMENS #52SX2CDBA1

Selector Switch 3 Position White-Insert 30.0 mm

SKU: 78308715369
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: White-Insert
Bezel/Housing: Round Metal
Positions: 3
Throw: Left-Right
Contact Mode: Spring Return From Left and Right
Contacts: 1-NO 1-NC
Cam Code: C
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Manufacturer Series: 52
Description
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - White-Insert; Bezel/Housing - Round Metal; Positions - 3; Throw - Left-Right; Contact Mode - Spring Return From Left and Right; Contacts - 1-NO 1-NC; Cam Code - C; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,3,3R,4,4X,12,13; Manufacturer Series - 52