SIEMENS #52SB2GABJ2K1

Selector Switch 3 Position 30.0 mm

SKU: 78308715669
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Knob
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: G
Enclosure Rating: NEMA 1,3,3R,4,4X,12,13 Watertight/Oiltight
Description
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Knob; Positions - 3; Throw - Left-Right; Contact Mode - Maintained; Contacts - 1-NO 2-NC; Contact Rating - 10A/600VAC, 5A/600VDC; Cam Code - G; Enclosure Rating - NEMA 1,3,3R,4,4X,12,13 Watertight/Oiltight