Menu Search

SIEMENS #US2:51SA6ET

Non-Illuminated Keyed Selector Switch, 3 Positions

SKU: 88762126823
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Illuminated Keyed Selector Switch
NEMA: 7, 9, CL-1 C, D, CL-2 E, F, G, CL-3
Operating Cap: Key, Remove-Center
Bezel/Housing: Round Metal
Positions: 3
Contact Mode: Spring Return From Left
Cam Code: E
Terminals: Touchsafe Screw
Description
SIE US2:51SA6ET KYD SEL SWRET FROM