Menu Search
Search
GENERAL ELECTRIC #CR104PSK21A92M

Switch, Selector; NEMA 4, 4X, 13; 30.5mm; 2 Position; 2-NO 2-NC

SKU # 78316628661 Manufacturer Series: CR104P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contacts: 2-NO 2-NC
Operating Cap: Key, Remove-Right/Left
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Round Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contact Rating: 10A/600V AC/DC
Cam Code: 1
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13