Menu Search
GENERAL ELECTRIC #CR104PSM94A92

Switch, Selector; 30.5mm; Chrome; 3 Position; 2-NO 2-NC

SKU # 78316628848 Manufacturer Series: CR104P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Chrome
Bezel/​Housing: Round Metal
Positions: 3
Throw: Left-Right
Contact Mode: Momentary/Maintained/Momentary
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC/DC
Cam Code: 4
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13