Menu Search
GENERAL ELECTRIC #CR104PSG33B92

Switch, Selector; 30.5mm; Black; 3 Position; 2-NO 2-NC

SKU # 78316628544 Manufacturer Series: CR104P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30.5mm
NEMA: 4X
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: 3
Enclosure Rating: NEMA 1,3,3R,4,4X,12,13 Watertight/Oiltight