Menu Search
Search
GENERAL ELECTRIC #CR104PSG82B91

Switch, Selector; 30.5mm; Black; 3 Position; 1-NO 1-NC

SKU # 78316628598 Manufacturer Series: CR104P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30.5mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Knob
Color: Black
Positions: 3
Throw: Center-Right
Contact Mode: Spring Return From Right
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Cam Code: 2

GE CR104PSG82B91 SEL SWITCH