Selector Switch 3 Position Black 30.5 mm

SKU: 78316628555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/Housing: Round Metal
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC/DC
Cam Code: 4
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Manufacturer Series: CR104P
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Black; Bezel/Housing - Round Metal; Positions - 3; Throw - Left-Right; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 10A/600VAC/DC; Cam Code - 4; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,3,3R,4,4X,12,13; Manufacturer Series - CR104P