Menu Search
Selector Switches, Non-Illuminated Switch, Selector; Non-Illuminated; 3 Position; Black; 2-NC
EATON #E34VGBK1-Y3

Switch, Selector; Non-Illuminated; 3 Position; Black; 2-NC

SKU # 78211392530 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Illuminated Selector Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal, Epoxy-coated
Positions: 3
Throw: Left-Center-Right, 60-Deg
Contact Mode: Maintained
Contacts: 2-NC
Contact Rating: 10A/600V AC
Cam Code: 2
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65