Menu Search
EATON #E34VFBL1-1X

Switch, Selector; Non-Illuminated; 2 Position; Black; 1-NO 1-NC

SKU # 78211389163 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contacts: 1-NO 1-NC
Type: Non-Illuminated Selector Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal, Epoxy-coated
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Maintained
Contact Rating: 10A/600V AC
Cam Code: 1
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65