Menu Search
Selector Switches, Non-Illuminated Switch, Selector; NEMA 4X, 13; 2 Position; 1-NO 1-NC
EATON #M22S-WRK-K11

Switch, Selector; NEMA 4X, 13; 2 Position; 1-NO 1-NC

SKU # 78668528107 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black Bezel
Bezel/​Housing: Round Metal
Positions: 2
Throw: Center-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Enclosure Rating: IEC IP65