You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #HT8JKH3AF1Q1

Switch, Selector; 30.5mm; 2 Position; 2-NO 2-NC

SKU # 78211372833 Manufacturer Series: HT800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contacts: 2-NO 2-NC
Type: Selector Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round, Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Momentary/Maintained
Contact Rating: 10A/600V AC
Cam Code: 3A
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.