Menu Search
EATON #10250T15112H688

Switch, Selector; 30.5mm; 2 Position

SKU # 78211495896 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Maintained
Cam Code: 1

Additional Info: Vertical Mount