Menu Search
Selector Switches, Non-Illuminated Switch, Selector; 1-NO 2-NC; Operating Cap: Knob; Black
EATON #10250T22KB

Switch, Selector; 1-NO 2-NC; Operating Cap: Knob; Black

SKU # 78211335826 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal, Chrome
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 2-NC (series) 1-NO
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65