Menu Search
EATON #10250T20LL

Switch, Selector; 1-NO 1-NC; Operating Cap: Lever; Black

SKU # 78211335737 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Enclosure Rating: NEMA 3,3R,4,4X,5,12,13