Menu Search
Selector Switches, Non-Illuminated Switch, Non-Illuminated; OX; Black; Key
EATON #C22-WRS-MS1-A1-K11

Switch, Non-Illuminated; OX; Black; Key

SKU # 01508129811 Manufacturer Series: C22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Non-Illuminated Selector Switch
Series Size: 22.5 mm
NEMA: 1, 3, 4X, 12, 13
Operator: Key
Color: Black
Positions: 2
Contact Mode: Maintained
Circuits: OX

C-H C22-WRS-MS1-A1-K11 22.5 MM COMP