Menu Search
Selector Switches, Non-Illuminated Switch, Hazardous Location; OOXX; White; Knob

EATON #E34EX729WK

Switch, Hazardous Location; OOXX; White; Knob

SKU #78211453606
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, NEC Class 1, Division 2, Groups B, C and D
Operator: Knob
Color: White
Positions: 3
Contact Mode: Momentary, Maintained, Maintained
Circuits: OOXX

Additional Info: Contacts: 2NO-2NC, Cam Code: 3, 60 deg Throw