The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #10250T3011-1

Switch, Hazardous Location; 2 Position; Black; Lever

SKU # 78211326069 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operator: Lever
Color: Black
Positions: 2
Contact Mode: Maintained

Additional Info: 60 deg Throw, Key Removal Position: Right Only